Shop All Crowd Control Post & Ropes
Tensabarrier
Fixed Barrier Post w/ Belt, Yellow/Black
Mfr # 889F-1S-1S-MAX-NO-S4X-C
Zoro # G6784924
original price:
$267.16
24% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flange
- Base Material Steel
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 889F-1S-1S-MAX-NO-S4X-C
- Zoro # G6784924
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 36 1/2 in |
Belt Width | 2 in |
Base Diameter | 5 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 36 1/2 in |
Details
Item | Barrier Post with Belt |
Base Type | Flange |
Base Material | Steel |
Post Material | Metal Alloy |
Belt Color | Yellow |
Number of Belts | 1 |
Base Finish | Satin Chrome |
Post Finish | Satin Chrome |
ADA Compliance | No |
Indoor / Outdoor | Indoor |
Finish | Satin Chrome |
Legend | No Legend |
Resistance Properties | Weather Resistant |
Base Configuration | Attached |
Cassette Configuration | Detachable |
Indoor/Outdoor Usage | Indoor |
Description
Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Satin Chrome, ADA Compliance No, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 S)
- SOFT SCRUB Latex Cleaning Gloves S Yellow 2 pair (12321-26)
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- TENSABARRIER Spike Post, Black Post, 43" H (884-33-STD-B9X-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 6ft.Cotton Core (HDPP510Rope-60-HP-SE-PS)
- Tensabarrier Crowd Control