Shop All Crowd Control Accessories
Tensabarrier
EXIT PLEASE DO NOT ENTER GREEN
Mfr # SIGN-BRAC-0711-250-28-V-S03
Zoro # G7310082
original price:
$28.07
4% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Exit Please Do Not Enter
- Color Green
- Height 11 in
- Material Acrylic
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # SIGN-BRAC-0711-250-28-V-S03
- Zoro # G7310082
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Exit Please Do Not Enter |
Color | Green |
Material | Acrylic |
ADA Compliance | No |
Legend | Exit Please Do Not Enter |
Description
Acrylic Sign, Legend Exit Please Do Not Enter, Color Green, Material Acrylic, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Push to Connect Adapter (10065329)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, XXXL, 5-pk (TR88054-5PK)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 105)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- Tensabarrier Crowd Control