Shop All Crowd Control Accessories
Tensabarrier
EXIT PLEASE DO NOT ENTER BLUE
Mfr # SIGN-BRAC-0711-250-23-V-S03
Zoro # G7395193
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Exit Please Do Not Enter
- Color Black
- For Use With Bracket/Frame Holder
- Finish Unfinished
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # SIGN-BRAC-0711-250-23-V-S03
- Zoro # G7395193
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Exit Please Do Not Enter |
Color | Black |
For Use With | Bracket/Frame Holder |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Legend | Exit Please Do Not Enter |
Legend Color | White |
Description
Acrylic Sign, For Use With Bracket/Frame Holder, Includes Not Applicable, Legend Exit Please Do Not Enter, Legend Color White, Color Black, Material Acrylic, Finish Unfinished, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Small (48-73-8910)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1RW01A000)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHA7)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- Tensabarrier Crowd Control