Shop All Crowd Control Post & Ropes
Tensabarrier
Cone Topper Reciever, 9" H, Plastic
Mfr # TC114-23-RCV
Zoro # G8506115
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Plastic
- Belt Color Orange
- Color Orange
- Material Plastic
- For Use With Traffic Cones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TC114-23-RCV
- Zoro # G8506115
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 9 in |
Width | 2-1/2" |
Maximum Belt Length | 9 in |
Belt Height | 9 in |
Outside Diameter | 3 in |
Details
Item | Cone Topper Receiver |
Base Material | Plastic |
Belt Color | Orange |
Color | Orange |
Material | Plastic |
For Use With | Traffic Cones |
Includes | (4) Connecting Splines |
Weight | 2 lb |
Housing Material | Plastic |
Belt Housing Color | Orange |
For Use With Product Type | Traffic Cone |
Description
Cone Topper Receiver, Belt Color Orange, Maximum Belt Length 9 in, Belt Height 9 in, For Use With Product Type Traffic Cone, Housing Material Plastic, Outside Diameter 3 in, Weight 2 lb, Belt Housing Color Orange, Includes (4) Connecting Splines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Black and Gray Fall Restraint Kit (3201)
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- CACTUS MAT 3 ft x 3 ft Black Floor Mat (2523-C)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Uncoated (MP112PF)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- BANNER STAKES PLUS Cart Pkg w/Tray, High Vltg Keep Out (PL4013T)
- Tensabarrier Crowd Control Post & Ropes