Shop All Crowd Control Post & Ropes
Tensabarrier
Cone Topper, Orange Post, 9" H
Mfr # TC114-30-STD-Y5-NV-C
Zoro # G1181299
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Post Material Plastic
- Belt Color Yellow/White
- Post Height 9"
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TC114-30-STD-Y5-NV-C
- Zoro # G1181299
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 7 1/2 ft |
Post Height | 9" |
Belt Width | 2" |
Overall Height | 9 1/8 in |
Description
Cone Topper, Belt Color Yellow/White, For Use With Product Type Standard Traffic Cones, Overall Height 9 1/8 in, Weight 0.8 lb, Includes Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- LANDAU Scrub Shirt, XL, Navy, Unisex (7502BNPXLRG)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTGCOY-02-S)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (CASSETTE MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Spike Post, Red Post, 43" H (884-21-MAX-L5X-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-1P-B9)
- Tensabarrier Crowd Control