Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Yellow, Belt Yellow/Black
Mfr # 897-30-C-35-NO-D4X-A
Zoro # G6236474
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Black/Yellow
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Mounting Style Hose Clamp Mounting Plate, Wire Clip
- Finish Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-C-35-NO-D4X-A
- Zoro # G6236474
- UPC # 094705570883
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Finish | Yellow |
Type | Wall Unit |
Belt Pattern | Chevron |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Yellow, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-MAX-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- MONTOUR LINE Stanchion Double Belt Barrier Yellow Post 13ft. Black/Red Belt (MS630D-YW-BRD-130)
- Tensabarrier Wall Mounted Retractable Barriers