Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Yellow, Belt Yellow/Black
Mfr # 896-STD-35-MAX-NO-D4X-C
Zoro # G7423306
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Black/Yellow
- Includes Receiving Clip
- Mounting Style Fixed Mounting Plate
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-35-MAX-NO-D4X-C
- Zoro # G7423306
- UPC # 094705691243
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Receiving Clip |
Mounting Style | Fixed Mounting Plate |
Type | Wall Unit |
Finish | Yellow |
Reflectivity | Non-Reflective |
Frame Color | Yellow |
Includes Mounting Hardware | Included |
Legend | No Legend |
Belt Pattern | Chevron |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Reflectivity Non-Reflective, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- ENPAC Drum Spill Cntnmnt Pallet, 4 Drum (5765-YE-G)
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YAX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-Y5X-C)
- MONTOUR LINE Retr. Belt Barrier Black Removable Wall Mount, 7.5ft RDang..Belt (F) (WMX140-BK-DANGERW-RM-S-75)
- Tensabarrier Crowd Control