Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Yellow, Belt Color Yellow
Mfr # 897-30-C-35-NO-YEX-A
Zoro # G6234977
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message Out of Service
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Mounting Style Hose Clamp Mounting Plate, Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-C-35-NO-YEX-A
- Zoro # G6234977
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Out of Service |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Finish | Yellow |
Type | Wall Unit |
Frame Color | Yellow |
Legend | Out of Service |
Includes Mounting Hardware | Included |
Legend Color | Black |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Yellow, Legend Out of Service, Legend Color Black, Frame Color Yellow, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP TAPE & LABEL. INCOM Anti-Slip Traction Yellow/Black Hazard Striped Tape Roll, 4 x 60' (SG3904YB)
- CORTINA SAFETY PRODUCTS Vinyl, 28 in H, 28 in L, 13-1/2 in W, Black/Orange (03-500-10)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG10ST)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-MAX-NO-R5X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- Tensabarrier Wall Mounted Retractable Barriers