Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Yellow, Belt Color Yellow
Mfr # 897-30-C-35-NO-Y5X-A
Zoro # G6042687
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Finish Yellow
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-C-35-NO-Y5X-A
- Zoro # G6042687
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 30 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Finish | Yellow |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Type | Wall Unit |
Number of Belts | 1 |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Includes Mounting Hardware | Included |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Yellow, Frame Color Yellow, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Lime (8089)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- Tensabarrier Crowd Control Post & Ropes