Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Yellow, Belt Color Yellow
Mfr # 897-15-S-35-NO-YDX-C
Zoro # G6233805
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Belt Message DANGER KEEP OUT
- Type Wall Unit
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-35-NO-YDX-C
- Zoro # G6233805
- UPC # 094705636312
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | DANGER KEEP OUT |
Type | Wall Unit |
Finish | Yellow |
Legend Color | Black |
Number of Belts | 1 |
Legend | Danger Keep Out |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Belt Length 15 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Yellow, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA3)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- SPILLTECH Oil-Only Protector Pads, PK100 (BPL100H)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-Y5-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-C-35-NO-YAX-A)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 7.5ftClea...Belt (M630-PS-CLEANYB-75)
- Tensabarrier Wall Mounted Retractable Barriers