Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Yellow, Belt Color Yellow
Mfr # 897-15-C-35-NO-YDX-A
Zoro # G6042601
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Belt Message DANGER KEEP OUT
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-C-35-NO-YDX-A
- Zoro # G6042601
- UPC # 094705701577
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | DANGER KEEP OUT |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Type | Wall Unit |
Finish | Yellow |
Number of Belts | 1 |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Legend | Danger Keep Out |
Includes Mounting Hardware | Included |
Legend Color | Black |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 15 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Yellow, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0131)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxxlrg (PY800XXXL)
- CONDOR Circuit Breaker Lockout, 3/4 in. H, Red (48KV26)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- MONTOUR LINE Black Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BK-25-BX)
- Tensabarrier Crowd Control