Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Yellow, Belt Color Yellow
Mfr # 896-STD-35-STD-NO-YEX-C
Zoro # G6232922
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Yellow
- Belt Message Out of Service
- Finish Yellow
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-35-STD-NO-YEX-C
- Zoro # G6232922
- UPC # 094705572696
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Out of Service |
Finish | Yellow |
Type | Wall Unit |
Frame Color | Yellow |
Legend | Out of Service |
Legend Color | Black |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Out of Service, Legend Color Black, Frame Color Yellow, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING ceiling mount for 116 series (116EX-C)
- LYLE No Firearms Notice, Aluminum, 14"x10", LCU5-0056-RA_14X10 (LCU5-0056-RA_14X10)
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Hook-and-Loop Closure, Mesh Polyester, Lime, Size L/XL (53YN34)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- BANNER STAKES Magnetic Belt Barrier, 7 ft, Dngr Keep Out (MH7008)
- Tensabarrier Crowd Control