Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Yellow, Belt Color Yellow
Mfr # 896-STD-35-STD-NO-YCX-C
Zoro # G6042477
original price:
$102.40
46% off
new price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Yellow
- Finish Yellow
- Type Wall Unit
- Number of Belts 1
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-35-STD-NO-YCX-C
- Zoro # G6042477
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 7 1/2 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Cleaning in progress |
Finish | Yellow |
Type | Wall Unit |
Number of Belts | 1 |
Legend | Cleaning in Progress |
Legend Color | Black |
Frame Color | Yellow |
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Frame Color Yellow, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- DRAPERYPANERIA Vinyl Disposable Gloves, Vinyl, Powder-Free, M, Clear (DR2488792)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Red (51005-50)
- Tensabarrier Crowd Control Post & Ropes