Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Yellow, Belt Color Blue
Mfr # 897-15-S-35-NO-L5X-C
Zoro # G6233701
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Finish Yellow
- Type Wall Unit
- Belt Color Blue
- Belt Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-35-NO-L5X-C
- Zoro # G6233701
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 in |
Belt Length | 15 ft |
Details
Finish | Yellow |
Type | Wall Unit |
Belt Color | Blue |
Item | Retractable Belt Barrier |
Frame Color | Yellow |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 15 ft, Belt Color Blue, Frame Color Yellow, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (AZ593)
- NUGEAR Black, Polyurethane Coated Glove Size: L (PUB4600L1)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- VIKING 14 Unisex Black (VW49T-14)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-Y5-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Black/Yellow Belt (WMX140-BK-BYD-M-M-150)
- Tensabarrier Wall Mounted Retractable Barriers