Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Red, Belt Yellow/Black
Mfr # 897-24-C-21-NO-D4X-A
Zoro # G6234557
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 24 ft
- Belt Color Black/Yellow
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Mounting Style Hose Clamp Mounting Plate, Wire Clip
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-24-C-21-NO-D4X-A
- Zoro # G6234557
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 24 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Type | Wall Unit |
Finish | Red |
Number of Belts | 1 |
Belt Pattern | Chevron |
Includes Mounting Hardware | Included |
Frame Color | Red |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 24 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Red, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (456W STD ORG)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 13' Blue Belt (PROClear250B-BL130)
- Tensabarrier Crowd Control