Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Red, Belt Yellow/Black
Mfr # 897-15-C-21-NO-D4X-A
Zoro # G6233981
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Black/Yellow
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Mounting Style Hose Clamp Mounting Plate, Wire Clip
- Finish Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-C-21-NO-D4X-A
- Zoro # G6233981
- UPC # 094705669709
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Finish | Red |
For Use With | Up to 7 in Diameter Pipe |
Type | Wall Unit |
Belt Pattern | Chevron |
Frame Color | Red |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Red, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- MCR SAFETY Safety Glasses, Wraparound Clear (INVALID)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-C-21-NO-R5X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 8.5' Clea...Belt (WM115-BK-CLEANYB-F-M-85)
- Tensabarrier Wall Mounted Retractable Barriers