Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Red, Belt Yellow/Black
Mfr # 896-STD-21-STD-NO-D4X-C
Zoro # G6232782
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Black/Yellow
- Includes Receiving Clip
- Type Wall Unit
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-21-STD-NO-D4X-C
- Zoro # G6232782
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Receiving Clip |
Type | Wall Unit |
Finish | Red |
Includes Mounting Hardware | Included |
Frame Color | Red |
Belt Pattern | Chevron |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Red, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH3)
- KLEENGUARD Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (41504)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- PLASTICADE Car Stop, Yellow Stripes, 6 ft. (ST-6Y)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mnt 20ft. R.Auth.Belt (M) (WMX160-BK-AUTHRW-M-M-200)
- Tensabarrier Crowd Control