Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Red, Belt Yellow/Black
Mfr # 896-STD-21-MAX-NO-D4X-C
Zoro # G6233211
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Black/Yellow
- Includes Receiving Clip
- Width (In.) 2 in
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 896-STD-21-MAX-NO-D4X-C
- Zoro # G6233211
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Receiving Clip |
Type | Wall Unit |
Finish | Red |
Includes Mounting Hardware | Included |
Frame Color | Red |
Belt Pattern | Chevron |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Red, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Flex Cap, Gel, Gray/Orange, PR (50453.50)
- NMC Reserved Handicapped Parking Ada Sign, TM97G (TM97G)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- SIGNMISSION SOD DECAL sticker landscape landscaper for sale grass seed farm grasses, D-12 Sod (D-12 Sod)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-C-21-NO-R5X-A)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 7.5ftClea...Belt (M630-PS-CLEANYB-75)
- Tensabarrier Crowd Control