Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Red, Belt Color Yellow
Mfr # 897-30-S-21-NO-YDX-C
Zoro # G6235022
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message DANGER KEEP OUT
- Width (In.) 2 in
- Finish Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-S-21-NO-YDX-C
- Zoro # G6235022
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | DANGER KEEP OUT |
Finish | Red |
Type | Wall Unit |
Legend | Danger Keep Out |
Frame Color | Red |
Legend Color | Black |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Red, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1106KAORJ65878)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-YCX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- Tensabarrier Crowd Control