Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Red, Belt Color Yellow
Mfr # 897-15-S-21-NO-YAX-C
Zoro # G6042574
original price:
$86.90
40% off
new price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Type Wall Unit
- Finish Red
- Number of Belts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-21-NO-YAX-C
- Zoro # G6042574
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Type | Wall Unit |
Finish | Red |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Frame Color | Red |
Legend Color | Black |
Description
Retractable Belt Barrier, Belt Length 15 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Red, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- BIG TIME PRODUCTS Big Time Products 253112 Mens Extra Large Rose Garden Gloves (253112)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DA18)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- Tensabarrier Crowd Control Post & Ropes