Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Red, Belt Color Yellow
Mfr # 896-STD-21-STD-NO-YAX-C
Zoro # G6042486
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Finish Red
- Type Wall Unit
- Number of Belts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-21-STD-NO-YAX-C
- Zoro # G6042486
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 7 1/2 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Finish | Red |
Type | Wall Unit |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Legend Color | Black |
Frame Color | Red |
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Red, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING GHS SDS Binder, 2-1/2 in. (6031)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- AIGNER INDEX Label Holder, Self-Adhesive, 3/4x48, PK6 (480756)
- DEWALT Dpg82-21 Concealer Safety Goggle - Smoke Anti-Fog Lens 1 Pairper Pk (DPG82-21)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- MONTOUR LINE Stanchion Post and Rope Black Post Flat Top, Tapped for Sign Frame (C-BK-FL-Tapped)
- Tensabarrier Crowd Control Post & Ropes