Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Red, Belt Color Red
Mfr # 896-STD-21-MAX-NO-R5X-C
Zoro # G7423297
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Red
- Includes Receiving Clip
- Width (In.) 2 in
- Finish Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-21-MAX-NO-R5X-C
- Zoro # G7423297
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Includes | Receiving Clip |
Finish | Red |
Type | Wall Unit |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Frame Color | Red |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Red, Frame Color Red, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- HONEYWELL NORTH Flex Cold GripInsulated Gloves, Black/Blue, Medium (NF11HD/8M)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat - Blue, L, Unisex (473-L)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2501-M)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-Y5X-C)
- TENSABARRIER Retractable Belt Barrier, Blk&Wht Stripe (896-STD-33-STD-NO-S3X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-STD-NO-YAX-C)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- Tensabarrier Crowd Control