Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Chrome, Belt Yellow/Black
Mfr # 896-STD-1P-MAX-NO-D4X-C
Zoro # G6233516
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Black/Yellow
- Finish Polished chrome
- Type Wall Unit
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-1P-MAX-NO-D4X-C
- Zoro # G6233516
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Finish | Polished chrome |
Type | Wall Unit |
Frame Finish | Polished Chrome |
Belt Pattern | Chevron |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10A/12)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-Y5-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-15-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- Tensabarrier Wall Mounted Retractable Barriers