Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Chrome, Belt Yellow
Mfr # 896-STD-1P-STD-NO-YAX-C
Zoro # G6233096
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Belt Message Caution Do Not Enter
- Type Wall Unit
- Belt Length 7 1/2 ft
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-1P-STD-NO-YAX-C
- Zoro # G6233096
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 in |
Belt Length | 7 1/2 ft |
Details
Belt Message | Caution Do Not Enter |
Type | Wall Unit |
Item | Retractable Belt Barrier |
Finish | Polished chrome |
Belt Color | Yellow |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Frame Finish | Polished Chrome |
Legend Color | Black |
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/3XL)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- SP SCIENCEWARE Eye Wash Station, 16 oz (F24865-0000)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 8.5' Clea...Belt (WM115-BK-CLEANYB-F-M-85)
- Tensabarrier Crowd Control