Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Chrome, Belt Red
Mfr # 896-STD-1P-STD-NO-R5X-C
Zoro # G6233001
original price:
$98.31
32% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Red
- Finish Polished chrome
- Type Wall Unit
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-1P-STD-NO-R5X-C
- Zoro # G6233001
- UPC # 094705616871
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Finish | Polished chrome |
Type | Wall Unit |
Number of Belts | 1 |
Frame Finish | Polished Chrome |
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Red, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, X-Large, Class 2 (570BKC-2 XL)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- MSA SAFETY Safety Glasses, Gray Anti-Fog (10106384)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK (69-210)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-YCX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-C-33-NO-YAX-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mount 20' Clea...Belt (M) (WMX160-BK-CLEANYB-M-M-200)
- Tensabarrier Wall Mounted Retractable Barriers