Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Chrome, Belt Color Yellow
Mfr # 897-15-W-1P-NO-YAX-A
Zoro # G6042531
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Mounting Style S-Hook to attach to warehouse racking or shelving
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 897-15-W-1P-NO-YAX-A
- Zoro # G6042531
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Mounting Style | S-Hook to attach to warehouse racking or shelving |
Finish | Polished chrome |
Type | Wall Unit |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Legend Color | Black |
Frame Finish | Polished Chrome |
Description
Retractable Belt Barrier, Mounting Style S-Hook to attach to warehouse racking or shelving, Belt Length 15 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-L)
- LAKELAND Lab Coverall, Chest Sz 46, 41x29, White (PBLC314-2446)
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- Tensabarrier Crowd Control