Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Chrome, Belt Color Red
Mfr # 897-15-S-1P-NO-R5X-C
Zoro # G6233656
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Finish Polished chrome
- Width (In.) 2 in
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-1P-NO-R5X-C
- Zoro # G6233656
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Finish | Polished chrome |
Type | Wall Unit |
Number of Belts | 1 |
Frame Finish | Polished Chrome |
Description
Retractable Belt Barrier, Belt Length 15 ft, Belt Color Red, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tag, 3-1/4 in.W, 3/8in.Hole, PK25 (48RU20)
- PYRAMEX Proximity Safety Glasses (GLS806)
- BRADLEY Service Only Sprayhead (115-109)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-C-33-NO-D4X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-C-35-NO-YAX-A)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- MONTOUR LINE Stanchion Belt Barrier Flat Base Black Post 9 ft. Magenta/Yellow Belt (MX630-BK-MYD-90)
- Tensabarrier Wall Mounted Retractable Barriers