Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Chrome, Belt Color Red
Mfr # 896-STD-1P-MAX-NO-R5X-C
Zoro # G6233534
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Red
- Type Wall Unit
- Width (In.) 2 in
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-1P-MAX-NO-R5X-C
- Zoro # G6233534
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Type | Wall Unit |
Finish | Polished chrome |
Frame Finish | Polished Chrome |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Red, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red (7546)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Replacement Spout (GB410)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-C-33-NO-YAX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YCX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 9ft. Magenta/Yel Belt (MS630-YW-MYD-90)
- Tensabarrier Crowd Control