Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Chrome, Belt Color Blue
Mfr # 896-STD-1P-MAX-NO-L5X-C
Zoro # G6233525
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Blue
- Type Wall Unit
- Finish Polished chrome
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-1P-MAX-NO-L5X-C
- Zoro # G6233525
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Blue |
Type | Wall Unit |
Finish | Polished chrome |
Frame Finish | Polished Chrome |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Blue, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Ext Sign, 14X10", Black and Wt/Red, Height: 14" (123759)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- LYLE Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5028-EG_18x24 (T1-5028-EG_18x24)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YAX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- Tensabarrier Crowd Control