Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Yellow/Black
Mfr # 897-30-S-33-NO-D4X-C
Zoro # G7423622
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Belt Color Black/Yellow
- Type Wall Unit
- Belt Length 30 ft
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-S-33-NO-D4X-C
- Zoro # G7423622
- UPC # 094705559970
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 2 in |
Belt Width | 2 in |
Details
Finish | Black |
Belt Color | Black/Yellow |
Type | Wall Unit |
Item | Retractable Belt Barrier |
Includes | Wall Receiver Clip |
Belt Pattern | Chevron |
Frame Material | Plastic |
Frame Color | Black |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Black, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Double Leather Palm, L, PK12 (1311)
- IMPLUS FOOTCARE Massage Ball, 5" Size, Foam (03301)
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-15-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-C-33-NO-YAX-A)
- Tensabarrier Wall Mounted Retractable Barriers