Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Yellow/Black
Mfr # 897-15-S-33-NO-D4X-C
Zoro # G7423412
original price:
$71.39
14% off
new price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Black/Yellow
- Includes Wall Receiver Clip
- Mounting Style Fixed Mounting Plate
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-33-NO-D4X-C
- Zoro # G7423412
- UPC # 094705666357
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 2 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Wall Receiver Clip |
Mounting Style | Fixed Mounting Plate |
Finish | Black |
Type | Wall Unit |
Legend | No Legend |
Number of Belts | 1 |
Frame Material | Plastic |
Reflectivity | Non-Reflective |
Belt Pattern | Chevron |
Includes Mounting Hardware | Included |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Striped Floor Tape, 82 ft. x2", Yl/Blk (YB-282-R)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant MD (45821)
- 3M DBI-SALA Stanchion (7400001)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- Tensabarrier Crowd Control