Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Yellow/Black
Mfr # 897-15-C-33-NO-D4X-A
Zoro # G7423482
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Up to 7 in Diameter Pipe
- Width (In.) 2 in
- Finish Black
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Belt Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-C-33-NO-D4X-A
- Zoro # G7423482
- UPC # 094705566435
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 in |
Belt Length | 15 ft |
Details
For Use With | Up to 7 in Diameter Pipe |
Finish | Black |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Belt Color | Black/Yellow |
Item | Retractable Belt Barrier |
Type | Wall Unit |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Number of Belts | 1 |
Belt Pattern | Chevron |
Includes Mounting Hardware | Included |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Chevron, Frame Color Black, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- VGUARD Hairnet 21", White, PK1000 (B31A11)
- AMERICAN LOCK Lockout Padlock, KA, Silver (A31KA)
- MASTERVISION Magnetic Data Cards, 1"x2", Black, PK25 (FM1310)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-YA-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-C-21-NO-R5X-A)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-D4-C)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 9ft. Line...Belt (M630-PS-THISLBW-90)
- Tensabarrier Crowd Control