Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Yellow/Black
Mfr # 896-STD-33-STD-NO-D4X-C
Zoro # G7423202
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Black/Yellow
- Includes Wall Receiver Clip
- Mounting Style Fixed Mounting Plate
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-STD-NO-D4X-C
- Zoro # G7423202
- UPC # 094705572160
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Width (In.) | 2 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Includes | Wall Receiver Clip |
Mounting Style | Fixed Mounting Plate |
Type | Wall Unit |
Finish | Black |
Includes Mounting Hardware | Included |
Reflectivity | Non-Reflective |
Belt Pattern | Horizontal Stripe |
Number of Belts | 1 |
Frame Color | Black |
Frame Material | Metal Alloy |
Legend | No Legend |
Weight | 2 lb |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Weight 2 lb, Number of Belts 1, Frame Material Metal Alloy, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-19835)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JT50)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-1050)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-Y5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-C-33-NO-YAX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- BANNER STAKES Magnetic Retractable Belt Barrier, Wall Mount, Yellow, Belt Message: Caution - Do Not Enter (MH5002)
- Tensabarrier Wall Mounted Retractable Barriers