Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 897-30-S-33-NO-YAX-C
Zoro # G6042671
original price:
$206.26
10% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Width 2 in
- Belt Message Caution Do Not Enter
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-S-33-NO-YAX-C
- Zoro # G6042671
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 30 ft |
Belt Width | 2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Type | Wall Unit |
Finish | Black |
Includes | Wall Receiver Clip |
Legend | Caution Do Not Enter |
Frame Material | Plastic |
Includes Mounting Hardware | Included |
Legend Color | Black |
Frame Color | Black |
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Width 2 in, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- MARSHALLTOWN Marshalltown 462-KB451 Knee Boards Abs Plastic Length 19 in. (462-KB451)
- LABELMASTER Uniform Hazardous Waste Manifest, PK100 (F25R)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890B-33-33-33-STD-NO-B9X-C)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- Tensabarrier Crowd Control