Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 897-30-C-33-NO-YDX-A
Zoro # G6042696
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message DANGER KEEP OUT
- Type Wall Unit
- Includes Hose Clamp Fixing, Wire Clip Belt End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-C-33-NO-YDX-A
- Zoro # G6042696
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 30 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | DANGER KEEP OUT |
Type | Wall Unit |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Finish | Black |
Number of Belts | 1 |
Legend | Danger Keep Out |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Includes Mounting Hardware | Included |
Legend Color | Black |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (11-801-10 -XL)
- ARIAT Relaxed Fit FR Jeans, Men's, 32/30 (10023467)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (897-15-S-21-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Cone Topper Reciever, 9" H, Plastic (TC114-23-RCV)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- Tensabarrier Crowd Control Post & Ropes