Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 897-24-C-33-NO-YDX-A
Zoro # G6234645
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 24 ft
- Belt Color Yellow
- Belt Message DANGER KEEP OUT
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Mounting Style Hose Clamp Mounting Plate, Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 897-24-C-33-NO-YDX-A
- Zoro # G6234645
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 24 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | DANGER KEEP OUT |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Finish | Black |
Type | Wall Unit |
Includes Mounting Hardware | Included |
Frame Color | Black |
Legend | Danger Keep Out |
Number of Belts | 1 |
Legend Color | Black |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 24 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY19)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 S)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-MAX-NO-Y5X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-Y5-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-Y5-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-MAX-NO-D4X-C)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 7-1/2ft Blue Belt, 2PK (708414BL)
- Tensabarrier Wall Mounted Retractable Barriers