Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 897-15-S-33-NO-YCX-C
Zoro # G6042556
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Finish Black
- Type Wall Unit
- Number of Belts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-33-NO-YCX-C
- Zoro # G6042556
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Cleaning in progress |
Finish | Black |
Type | Wall Unit |
Number of Belts | 1 |
Legend | Cleaning in Progress |
Frame Color | Black |
Legend Color | Black |
Description
Retractable Belt Barrier, Belt Length 15 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Frame Color Black, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776DU)
- LYLE Refl Decal Danger Confined Space, 7"x5", Width: 7 in (LCU4-0538-RD_7X5)
- ALLPOINTS 14" Steam Glove Large (181606)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-33-L5)
- Tensabarrier Crowd Control