Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 897-15-S-33-NO-YAX-C
Zoro # G7423473
original price:
$87.69
5% off
new price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Yellow
- Width (In.) 2 in
- Belt Message Caution Do Not Enter
- Finish Black
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-33-NO-YAX-C
- Zoro # G7423473
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 in |
Belt Length | 15 ft |
Belt Width | 2 in |
Details
Belt Color | Yellow |
Item | Retractable Belt Barrier |
Belt Message | Caution Do Not Enter |
Finish | Black |
Type | Wall Unit |
Mounting Style | Fixed Mounting Plate |
Includes | Wall Receiver Clip |
Number of Belts | 1 |
Legend Color | Black |
Reflectivity | Non-Reflective |
Legend | Caution Do Not Enter |
Frame Color | Black |
Includes Mounting Hardware | Included |
Frame Material | Plastic |
Belt Pattern | No Pattern |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 15 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Sweatband, Air Cush (FM22R)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-1/2 (23Z352)
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- DIXON FNST 2-1/2"x MNPT 3", Hex Nipple BR (FM25F30T)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-15-S-35-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- BANNER STAKES Retrctble Belt Barrier, Suction Cup, Blk (MH5100)
- Tensabarrier Wall Mounted Retractable Barriers