Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 896-STD-33-STD-NO-Y5X-C
Zoro # G7423175
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Yellow
- Includes Receiving Clip
- Type Wall Unit
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-STD-NO-Y5X-C
- Zoro # G7423175
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Includes | Receiving Clip |
Type | Wall Unit |
Finish | Black |
Includes Mounting Hardware | Included |
Number of Belts | 1 |
Frame Color | Black |
Description
Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Frame Color Black, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- ENPAC Bulkhead Fitting, 3 In. W, Plastic (5276)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (RS500I-BK)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow/Black DANGER KEEP OUT Belt (SM450Y-YBD130)
- Tensabarrier Crowd Control