Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 896-STD-33-MAX-NO-YEX-C
Zoro # G6233446
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Yellow
- Belt Message Out of Service
- Width (In.) 2 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-MAX-NO-YEX-C
- Zoro # G6233446
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Out of Service |
Finish | Black |
Type | Wall Unit |
Frame Color | Black |
Number of Belts | 1 |
Legend Color | Black |
Legend | Out of Service |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Yellow, Legend Out of Service, Legend Color Black, Frame Color Black, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49103)
- SYSTEM SENSOR Photoelectric Sensor (D4S)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-D4-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Belt Barrier, Chrome, Belt Yellow (896-STD-1P-STD-NO-YEX-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Green (896-STD-1S-STD-NO-G6X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 8.5' Light Grey Belt (WM115-BK-LGY-F-S-85)
- Tensabarrier Crowd Control