Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Yellow
Mfr # 896-STD-33-MAX-NO-YCX-C
Zoro # G6233464
original price:
$123.31
14% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Yellow
- Belt Message Cleaning in progress
- Type Wall Unit
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-MAX-NO-YCX-C
- Zoro # G6233464
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Cleaning in progress |
Type | Wall Unit |
Finish | Black |
Legend Color | Black |
Number of Belts | 1 |
Legend | Cleaning in Progress |
Frame Color | Black |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Frame Color Black, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1090031)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-95-WD)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (350L-09)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-24-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-Y5X-C)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-Y5-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- QUEUE SOLUTIONS SafetyMaster Twin 450, 13' Red, Red/White NO ENTRY Belt (SMTwin450R-RWN130)
- Tensabarrier Wall Mounted Retractable Barriers