Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Red
Mfr # 897-30-S-33-NO-R5X-C
Zoro # G6234846
original price:
$146.30
5% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Red
- Type Wall Unit
- Finish Black
- Belt Length 30 ft
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-S-33-NO-R5X-C
- Zoro # G6234846
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 2 in |
Details
Belt Color | Red |
Type | Wall Unit |
Item | Retractable Belt Barrier |
Finish | Black |
Frame Color | Black |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Color Red, Frame Color Black, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH 42 CFR 84 (815365)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- SAFE HANDLER Hyline Full Color Variety Safety Glasses (12-Pack) (SH-HYSG-CLCT-ES01-12)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YAX-A)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Pol. Stainless Case Fxd, 8.5' LT BLU Belt (WM115-PS-LBL-F-S-85)
- Tensabarrier Wall Mounted Retractable Barriers