Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Red
Mfr # 897-30-C-33-NO-R5X-A
Zoro # G6235187
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Mounting Style Hose Clamp Mounting Plate, Wire Clip
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-C-33-NO-R5X-A
- Zoro # G6235187
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Type | Wall Unit |
Finish | Black |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Red, Frame Color Black, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1107KAPRP)
- KONG USA Snap Hook, SS, D Shape, Wire Gate, 3" (580E20PP0K)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Caution Belt (WMX140-BK-CAUYB-M-M-150)
- Tensabarrier Crowd Control