Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Red
Mfr # 896-STD-33-STD-NO-R5X-C
Zoro # G7423184
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 7 1/2 ft
- Belt Color Red
- Includes Receiving Clip
- Mounting Style Fixed Mounting Plate
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-STD-NO-R5X-C
- Zoro # G7423184
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 7 1/2 ft |
Width (In.) | 2 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Includes | Receiving Clip |
Mounting Style | Fixed Mounting Plate |
Type | Wall Unit |
Finish | Black |
Belt Pattern | No Pattern |
Number of Belts | 1 |
Legend | No Legend |
Includes Mounting Hardware | Included |
Frame Color | Black |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- FUEL STICKERS Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262GAS-20PK)
- FALCON Personal Safety Horn, 120dB @ 10 ft. (FGRNHN)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (896-STD-35-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-C-33-NO-YAX-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' BK "PLEASE WAIT HERE" WT Belt (WM115-BK-PLEAWBW-F-S-85)
- Tensabarrier Crowd Control