Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Black, Belt Color Green
Mfr # 897-24-C-33-NO-G6X-A
Zoro # G6042653
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 24 ft
- Belt Color Green
- Finish Black
- Includes Hose Clamp Fixing, Wire Clip Belt End
- Type Wall Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-24-C-33-NO-G6X-A
- Zoro # G6042653
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 24 ft |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Green |
Finish | Black |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Type | Wall Unit |
Number of Belts | 1 |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Frame Color | Black |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 24 ft, Belt Color Green, Frame Color Black, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Deerskin Driver Split Back Keyst, M, PK12 (3555M)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- MALT ProMax Coverall, S, 25 PK, White, Polyolefin, Zipper (IMPM1017S)
- BRADY Magnet Accessory (M50-MAGNET)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- MR. CHAIN White Medium Duty Stowable Stanchion, 2PK (93701-2)
- Tensabarrier Crowd Control Post & Ropes