Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Green
Mfr # 896-STD-33-MAX-NO-G6X-C
Zoro # G6233315
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 13 ft
- Belt Color Green
- Includes Receiving Clip
- Type Wall Unit
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896-STD-33-MAX-NO-G6X-C
- Zoro # G6233315
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 13 ft |
Width (In.) | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Green |
Includes | Receiving Clip |
Type | Wall Unit |
Finish | Black |
Frame Color | Black |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Green, Frame Color Black, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- ACCUFORM HAZARDOUS WASTE LABEL SPECIAL WASTE 6 in MHZW13PSL (MHZW13PSL)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-S-35-NO-YAX-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-S-35-NO-D4X-C)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- Tensabarrier Wall Mounted Retractable Barriers