Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Black
Mfr # 897-30-S-33-NO-B9X-C
Zoro # G6234873
original price:
$207.00
20% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Black
- Includes Wall Receiver Clip
- Finish Black
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-30-S-33-NO-B9X-C
- Zoro # G6234873
- UPC # 094705636725
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 2 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black |
Includes | Wall Receiver Clip |
Finish | Black |
Type | Wall Unit |
Frame Color | Black |
Includes Mounting Hardware | Included |
Frame Material | Plastic |
Description
Retractable Belt Barrier, Belt Length 30 ft, Belt Width 2 in, Belt Color Black, Frame Color Black, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6093 (06093)
- KIWI BOOT LACE CORD 72"" PR (70448)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YDX-C)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-D4-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-C-35-NO-YAX-A)
- TENSABARRIER Retractable Belt Barrier, Belt 7-1/2 ft L (891-33-STD-Y5-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- Tensabarrier Crowd Control