Shop All Wall Mounted Retractable Barriers
Tensabarrier
Belt Barrier, Black, Belt Color Black
Mfr # 897-24-C-33-NO-B9X-A
Zoro # G6234541
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Finish Black
- Belt Length 24 ft
- Type Wall Unit
- Includes Hose Clamp Fixing, Wire Clip Belt End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 897-24-C-33-NO-B9X-A
- Zoro # G6234541
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 in |
Belt Length | 24 ft |
Details
Finish | Black |
Item | Retractable Belt Barrier |
Type | Wall Unit |
Includes | Hose Clamp Fixing, Wire Clip Belt End |
Belt Color | Black |
Mounting Style | Hose Clamp Mounting Plate, Wire Clip |
Frame Color | Black |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 24 ft, Belt Color Black, Frame Color Black, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCF8)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Vinyl (TDK302XVE)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 6 (XKAB451Y)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest, Size: L (SV272-2ZGM-L)
- TENSABARRIER Belt Barrier, Red, Belt Yellow/Black (896-STD-21-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-C-35-NO-YAX-A)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-15-S-33-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-30-C-33-NO-D4X-A)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 8.5' YLW Belt (WM115-BK-YW-F-S-85)
- Tensabarrier Crowd Control