Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, Authorized Access Only
Mfr # 896T2-1S-STD-RAX-C
Zoro # G9579211
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Belt Length 7 1/2 ft
- Post Height 16 1/2 in
- Belt Width 2 in
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896T2-1S-STD-RAX-C
- Zoro # G9579211
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 7 1/2 ft |
Post Height | 16 1/2 in |
Belt Width | 2 in |
Overall Height | 16 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Belt Barrier |
Belt Color | Red |
Color | Satin Chrome |
Belt Message | Authorized Access Only |
Indoor / Outdoor | Indoor |
Post Finish | Bronze |
Number of Belts | 2 |
Includes | Clip |
ADA Compliance | No |
Legend | Authorized Access Only |
Legend Color | White |
Indoor/Outdoor Usage | Indoor |
Description
Belt Barrier, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Legend Authorized Access Only, Legend Color White, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, S, 7" L, PR (TSRE-55-008)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK (LA049PF/XL)
- KLEIN TOOLS Face Shield, Rpl Lens, Full Brim, Clear (60530)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- ZORO SELECT Plastic Chain, 2In x 125 ft., Green (50114)
- Tensabarrier Crowd Control Post & Ropes