Shop All Crowd Control Post & Ropes
Tensabarrier
Belt Barrier, 13 ft, Yellow, Yellow
Mfr # 896T2-35-MAX-Y5X-C
Zoro # G9578947
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Belt Length 13 ft
- Post Height 16 1/2 in
- Belt Width 2 in
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 896T2-35-MAX-Y5X-C
- Zoro # G9578947
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 16 1/2 in |
Belt Width | 2 in |
Overall Height | 16 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Belt Barrier |
Belt Color | Yellow |
Color | Yellow |
Indoor / Outdoor | Indoor |
Post Finish | Bronze |
ADA Compliance | No |
Includes | Clip |
Number of Belts | 2 |
Mounting Style | Fixed Mounting Plate |
Legend | No Legend |
Frame Color | Yellow |
Belt Pattern | No Pattern |
Reflectivity | Non-Reflective |
Indoor/Outdoor Usage | Indoor |
Description
Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Aerosol Case, Hi-Gloss (H681-3CLBR)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- SMITH & WESSON Safety Glasses, Clear Polycarbonate (21294)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- Tensabarrier Crowd Control